Buy more than* S$200* and get FREE SHIPPING

  • Powerful  copper hammer
  • Powerful  copper hammer
  • Powerful  copper hammer

Powerful copper hammer FH-60

5.00 (1)
Item.#
02203135
Mfr.#
FH-60
Package Qty.
1PC
Ship pack of
1
311.24 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Purpose
Installation of jigs, repairing and die job of machines
Wedges
Oversized Arumikusabi use
Dimension W (mm)
48
Dimension H (mm)
141
Dimensions A x Al (mm)
23x31
Name
#6
Overall Length L (mm)
820
Weight (kg)
2.9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of the machine
5
From Japan
On 2013-10-24 18:27:57
Was saved can be purchased cheaper than had to buy until now.
This review is about item#02203092.