Buy more than* S$200* and get FREE SHIPPING

  • Rip Hammer Short

Rip Hammer Short D-17

Item.#
02203214
Mfr.#
D-17
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For electrical work., For electrical work.
Head Diameter (mm)
24
Material (head)
Carbon steel
Overall Length (mm)
312
Head Diameter (phi mm)
17
Weight (g)
470
2014 TRUSCO Published Page
2-0734
Head Length (mm)
105
Material (Handle Part)
Steel pipe
TRUSCO Part Number
123-5354
Type
Standard