Buy more than* S$200* and get FREE SHIPPING

  • Urethane Plastic Mallet, Fiberglass Handle

Urethane Plastic Mallet, Fiberglass Handle US-10

5.00 (1)
Item.#
02203293
Mfr.#
US-10
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For heavy work., For heavy work.
Head Diameter (phi mm)
47.0
Weight (g)
450
TRUSCO Part Number
123-4633
Head Width (mm)
100
Size
#1
Overall Length (mm)
330
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly work
5
From Japan
On 2008-05-26 13:13:35
Since the whole is covered with resin, it can not be scratched to the partner (platen etc.) when placing it
This review is about item#02203311.