Buy more than* S$200* and get FREE SHIPPING

  • Urethane Plastic Mallet, Fiberglass Handle

Urethane Plastic Mallet, Fiberglass Handle US-15

5.00 (1)
Item.#
02203302
Mfr.#
US-15
Package Qty.
1PC
Ship pack of
1
96.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For heavy work.
Head Diameter (phi mm)
49.0
Weight (g)
650
TRUSCO Part Number
123-4641
Head Width (mm)
110
Size
#1 1/2
Overall Length (mm)
360
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly work
5
From Japan
On 2008-05-26 13:13:35
It is not scratched the other party (such as a surface plate) when the whole or put because it is covered with resin
This review is about item#02203311.