|
Urethane Plastic Mallet, Fiberglass Handle US-20
(1)
- Item.#
- 02203311
- Mfr.#
- US-20
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Overall Length (mm)
- 390
- Purpose
- For heavy work., For heavy work.
- Head Diameter (phi mm)
- 55.0
- Weight (g)
- 900
- TRUSCO Part Number
- 123-4650
- Head Width (mm)
- 120
- Size
- #2
|
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Assembly work
From Japan
On 2008-05-26 13:13:35
Since the whole is covered with resin, it can not be scratched to the partner (platen etc.) when placing it