Buy more than* S$200* and get FREE SHIPPING

  • Hand hammer

Hand hammer HK-05

4.33 (6)
Item.#
02203345
Mfr.#
HK-05
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
#1/2
TRUSCO Part Number
123-4200
Head Width (mm)
84
Weight (g)
250
Overall Length (mm)
300
Wedges
Small
Head Diameter (phi mm)
25
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Metal processing etc.
4
From Japan
On 2017-04-10 17:06:29
Easy to swing well when held in hand "Pattern seal is hard to peel"
This review is about item#2203397.
House renovation
3
From Japan
On 2016-07-07 16:33:18
The price is cheap.
This review is about item#02203363.
Ironworking work such as piping
4
From Japan
On 2014-06-07 10:48:20
I think it is normal.
This review is about item#02203372.
Snap nails
5
From Japan
On 2013-04-29 12:34:50
It is cheap and suitable for regular work. It is not inconvenient if there is always one.
This review is about item#02203372.
Use when peeling P tile
5
From Japan
On 2013-02-22 15:05:36
There are good feeling curves and it fits in hand. Easy to hit
This review is about item#02203363.
Vehicle maintenance
5
From Japan
On 2012-07-07 08:52:19
I am satisfied very much because I wanted a heavy hammer.
This review is about item#02203415.