|
Hand hammer HK-10
(6)
- Item.#
- 02203372
- Mfr.#
- HK-10
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Size
- #1
- TRUSCO Part Number
- 123-4226
- Head Width (mm)
- 103
- Weight (g)
- 450
- Overall Length (mm)
- 320
- Wedges
- Medium
- Head Diameter (phi mm)
- 30
|
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
NANIWA (Naniwa Abrasive Mfg)
>>
Customer Reviews
5 star
| |
3 |
4 star
| |
2 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

6 Customer Reviews
The reviews are automatic translation.
Metal processing etc.
From Japan
On 2017-04-10 17:06:29
Easy to swing well when held in hand "Pattern seal is hard to peel"
House renovation
From Japan
On 2016-07-07 16:33:18
The price is cheap.
Ironworking work such as piping
From Japan
On 2014-06-07 10:48:20
I think it is normal.
Snap nails
From Japan
On 2013-04-29 12:34:50
It is cheap and suitable for regular work. It is not inconvenient if there is always one.
Use when peeling P tile
From Japan
On 2013-02-22 15:05:36
There are good feeling curves and it fits in hand. Easy to hit
Vehicle maintenance
From Japan
On 2012-07-07 08:52:19
I am satisfied very much because I wanted a heavy hammer.
Customers Who Bought This Item Also Bought
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>