Buy more than* S$200* and get FREE SHIPPING

  • For One Handed Hammers - Replacable Wooden Handle

For One Handed Hammers - Replacable Wooden Handle HK-36W

4.80 (5)
Item.#
02203406
Mfr.#
HK-36W
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Wooden handle hammer
Wedges
Large
TRUSCO Part Number
123-4501
Share Dimensions (mm)
15x24
Overall Length (mm)
360
Compatible
# 1 1/2 #1 1/4
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Replacing broken hammer handle
5
From Japan
On 2017-01-06 17:46:31
It was perfect for the hole of the hammer, so it was not necessary to cut and it was awkward.
This review is about item#2203424.
For replacing cracked objects
5
From Japan
On 2016-11-01 17:21:29
Although the handle of the hammer familiar for a long time has broken, I sold it at a DCM shop in the neighborhood with a reasonable price.
This review is about item#2203381.
Replace the handle of the hammer broke
4
From Japan
On 2016-06-09 08:39:20
Even if it finds it, it is used comfortably after replacing the order at the monotalaw.
This review is about item#02203381.
Repair parts
5
From Japan
On 2015-11-18 15:32:42
I bought it for the repair of the disassembled tool.
This review is about item#02203381.
Hammer pattern change
5
From Japan
On 2015-06-19 16:58:07
I bought it because it is hard to sell nearby. It is solid and very good. I want to change the pattern of another hammer one after another.
This review is about item#02203406.