Buy more than* S$200* and get FREE SHIPPING

  • Hand hammer

Hand hammer HK-30

4.40 (5)
Item.#
02203451
Mfr.#
HK-30
Package Qty.
1PC
Ship pack of
1
66.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Diameter (phi mm)
44
Size
#3
TRUSCO Part Number
123-4269
Head Width (mm)
147
Weight (g)
1300
Overall Length (mm)
450
Wedges
Very large
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Housing improvement
3
From Japan
On 2016-07-07 16:33:18
Cheap price.
This review is about item#02203363.
Piping, such as Iron work
4
From Japan
On 2014-06-07 10:48:20
I think that it is normal.
This review is about item#02203372.
Nail-bashing
5
From Japan
On 2013-04-29 12:34:50
Perfect for the ordinary course of business at a low cost. Even if one is always there than is not inconvenient.
This review is about item#02203372.
To use when peeling off the P tile
5
From Japan
On 2013-02-22 15:05:36
If there is a feel good curve with, adapt to the hand. Slapping easy
This review is about item#02203363.
Vehicle maintenance
5
From Japan
On 2012-07-07 08:52:19
Since the hammer with a sense of weight wanted We are very satisfied.
This review is about item#02203415.