Buy more than* S$200* and get FREE SHIPPING

  • For One Handed Hammers - Replacable Wooden Handle

For One Handed Hammers - Replacable Wooden Handle HK-45W

4.80 (5)
Item.#
02203467
Mfr.#
HK-45W
Package Qty.
1PC
Ship pack of
1
20.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Wooden handle hammer
Overall Length (mm)
450
Compatible
#3
Wedges
Large
TRUSCO Part Number
123-4536
Share Dimensions (mm)
19 x 28
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Replacement of broken hammer handle
5
From Japan
On 2017-01-06 17:46:31
Time there is no need to shave because there was perfect to hammer hole of survived.
This review is about item#2203424.
For the replacement of those that had broken
5
From Japan
On 2016-11-01 17:21:29
I for many years the familiar hammer handle was cracked, but had been sold in the neighborhood of DCM shop at a pretty price.
This review is about item#2203381.
Therefore exchange hammer handle is broken
4
From Japan
On 2016-06-09 08:39:20
Order after replacement at Monotarou not find even looking for is using comfortably.
This review is about item#02203381.
Repair parts
5
From Japan
On 2015-11-18 15:32:42
It was purchased for repair of degraded tool.
This review is about item#02203381.
Hammer handle exchange
5
From Japan
On 2015-06-19 16:58:07
Because it does not sell is close to quite, I bought. And firmly, very good. Pattern of other hammer also want to sequentially exchange.
This review is about item#02203406.