Buy more than* S$200* and get FREE SHIPPING

  • Double End Hammer

Double End Hammer OHW-12

4.00 (2)
Item.#
02203607
Mfr.#
OHW-12
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wedges
Extra large
Size
#12
Overall Length (mm)
900
Head Width (mm)
190
Head Diameter (phi mm)
66
Weight (kg)
5.4
TRUSCO Part Number
123-4871
Purpose
Architecture and civil engineering work in General. Placing anchor / surveying nail, etc., Architecture and civil engineering work in General. Placing anchor / surveying nail, etc.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Chisel work, Ishiwari
5
From Japan
On 2015-06-18 18:56:32
Anbai of hardness is very easy to use moderately. Although a little long-handled in their own applications, there is no problem so do I cut.
This review is about item#02203643.
Concrete part (part) demolition and more!
3
From Japan
On 2007-11-02 15:43:23
Concrete part of the around the house, is useful when you tear down.
This review is about item#02203634.