Buy more than* S$200* and get FREE SHIPPING

  • Double End Hammer

Double End Hammer OHW-15

4.00 (2)
Item.#
02203616
Mfr.#
OHW-15
Package Qty.
1PC
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Head Diameter (phi mm)
72
Weight (kg)
6.7
TRUSCO Part Number
123-4889
2014 TRUSCO Published Page
2-0706
Purpose
Architecture and civil engineering work in General. Placing anchor / surveying nail, etc.
Size
#15
Overall Length (mm)
900
Head Width (mm)
201
Wedges
Extra large
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Chisel work, Ishiwari
5
From Japan
On 2015-06-18 18:56:32
Anbai of hardness is very easy to use moderately. Although a little long-handled in their own applications, there is no problem so do I cut.
This review is about item#02203643.
Concrete part (part) demolition and more!
3
From Japan
On 2007-11-02 15:43:23
Concrete part of the around the house, is useful when you tear down.
This review is about item#02203634.