Buy more than* S$200* and get FREE SHIPPING

  • Double End Hammer

Double End Hammer OHW-3

4.00 (2)
Item.#
02203634
Mfr.#
OHW-3
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Wedges
Large
Size
#3
Overall Length (mm)
360
Head Width (mm)
118
Head Diameter (phi mm)
42
Weight (kg)
1.3
TRUSCO Part Number
123-4811
Purpose
Architecture and civil engineering work in General. Placing anchor / surveying nail, etc., Architecture and civil engineering work in General. Placing anchor / surveying nail, etc.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Tagane work, quarrying
5
From Japan
On 2015-06-18 18:56:32
The plum of hardness is moderate and very easy to use. The pattern is somewhat long for my own use, but it is okay to cut it, so there is no problem.
This review is about item#02203643.
Concrete part (a part) demolition etc.!
3
From Japan
On 2007-11-02 15:43:23
It is convenient when demolishing part of the concrete around the house.
This review is about item#02203634.