Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Exchange Wooden Handle For Double End And Single E

Exchange Wooden Handle For Double End And Single E OHW-45W

3.00 (4)
Item.#
02203652
Mfr.#
OHW-45W
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Architecture and general civil engineering work Placing anchor/surveying nail, etc., Architecture and general civil engineering work Placing anchor/surveying nail, etc.
Wedges
Large, very large
TRUSCO Part Number
123-4544
Type
Wooden handle hammer
Overall Length (mm)
440
Compatible
#4 #5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
When working
2
From Japan
On 2017-10-27 16:48:28
A bendy handle was delivered. Naturally derived bends are generated, but it is somewhat difficult for you to see how long it is before you bend in the case of a long handle.
This review is about item#2203695.
I have not used it yet
1
From Japan
On 2015-01-17 10:45:11
The handle is torn at the stage of inserting, it can not be used
This review is about item#02203652.
Concrete striking, dirt, woodworking
4
From Japan
On 2014-02-25 15:29:21
Slightly thinner than the shaft diameter of the handle
This review is about item#02203652.
Civil engineering work
5
From Japan
On 2014-02-25 15:22:39
The long-used handle of Zurashashi got older and replaced, but it was a very respectable pattern and Zurashashi survived
This review is about item#02203652.