Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Exchange Wooden Handle For Double End And Single E

Exchange Wooden Handle For Double End And Single E OHW-90W

3.00 (4)
Item.#
02203695
Mfr.#
OHW-90W
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Architecture and general civil engineering work Placing anchor/surveying nail, etc., Architecture and general civil engineering work Placing anchor/surveying nail, etc.
Wedges
Extra large
Compatible
more than #8
Type
Wooden handle hammer
Overall Length (mm)
900
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
When working
2
From Japan
On 2017-10-27 16:48:28
A bendy handle was delivered. Naturally derived bends are generated, but it is somewhat difficult for you to see how long it is before you bend in the case of a long handle.
This review is about item#2203695.
I have not used it yet
1
From Japan
On 2015-01-17 10:45:11
The handle is torn at the stage of inserting, it can not be used
This review is about item#02203652.
Concrete striking, dirt, woodworking
4
From Japan
On 2014-02-25 15:29:21
Slightly thinner than the shaft diameter of the handle
This review is about item#02203652.
Civil engineering work
5
From Japan
On 2014-02-25 15:22:39
The long-used handle of Zurashashi got older and replaced, but it was a very respectable pattern and Zurashashi survived
This review is about item#02203652.