Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Setto hammer

Setto hammer SH-09

5.00 (1)
Item.#
02203704
Mfr.#
SH-09
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Overall Length (mm)
300
Weight (kg)
0.9 (head)
TRUSCO Part Number
123-5133
Specification
Quenching hardness-HRC 44degree-50degree
Head Diameter (phi mm)
36
Length (mm)
95 (head)
Material
Carbon steel S53C for machine structures
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine Maintenance Die unloading operation etc.
5
From Japan
On 2017-03-30 00:05:16
Since the hammer we used until now is 0.5 kg, we made it easier to remove the die when we made it to 1.5 kg.
This review is about item#2203731.