Buy more than* S$200* and get FREE SHIPPING

  • Setto hammer

Setto hammer SH-11

5.00 (1)
Item.#
02203713
Mfr.#
SH-11
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
300
TRUSCO Part Number
123-5141
Head Diameter (phi mm)
38
Material
Carbon steel for machine structural use S53C
Length (mm)
103 (head)
2014 TRUSCO Published Page
2-0725
Weight (kg)
1.1 (head)
Specification
Quenching hardness (HRC 44degree-50degree)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine Maintenance Die unloading operation etc.
5
From Japan
On 2017-03-30 00:05:16
Since the hammer we used until now is 0.5 kg, we made it easier to remove the die when we made it to 1.5 kg.
This review is about item#2203731.