Buy more than* S$200* and get FREE SHIPPING

  • Setto hammer

Setto hammer SH-15

5.00 (1)
Item.#
02203731
Mfr.#
SH-15
Package Qty.
1PC
Ship pack of
1
40.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
300
TRUSCO Part Number
123-5168
Weight (kg)
1.5 (head)
Specification
Quenching hardness-HRC 44degree - 50degree
Length (mm)
111 (head)
Head Diameter (phi mm)
42
Material
Carbon steel for machine structural use S53C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Such as mechanical maintenance die-cut work
5
From Japan
On 2017-03-30 00:05:16
Because until a hammer of 0.5 kilograms were using now, where was 1.5 kilograms stamped work became easier.
This review is about item#2203731.