Buy more than* S$200* and get FREE SHIPPING

  • Test Hammer

Test Hammer TH-2

3.00 (1)
Item.#
02203747
Mfr.#
TH-2
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
55 degree-60 degree (Hardening)
Material (head)
Carbon steel S53C for machine structures
Application
Train / bus / truck / vehicle inspection.
Head Diameter (phi mm)
13
Size
#1/4
TRUSCO Part Number
123-5231
Wedges
Small
Material (Handle Part)
High quality oak of 18% or less moisture content is used.
Head Width (mm)
97
Weight (g)
100
Overall Length (mm)
380
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Wheel tightening check
3
From Japan
On 2015-11-05 20:25:04
I think that it is familiar to hands and easy to use.
This review is about item#02203765.