Buy more than* S$200* and get FREE SHIPPING

  • Copper hammer (with a handle)

Copper hammer (with a handle) CO-20

Item.#
02203835
Mfr.#
CO-20
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mould fabrication, mechanical Assembly, repairs, etc., Mould fabrication, mechanical Assembly, repairs, etc.
Total Weight (kg)
1.0
Head Diameter (phi mm)
38
Length (mm)
(Head) 110
Head Hardness
HB80 degree
Name
#2
Overall Length (mm)
350
TRUSCO Part Number
123-4153