Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Copper hammer (with a handle)

Copper hammer (with a handle) CO-30

Item.#
02203853
Mfr.#
CO-30
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mould fabrication, mechanical Assembly, repairs, etc., Mould fabrication, mechanical Assembly, repairs, etc.
Head Diameter (phi mm)
45
Length (mm)
(Head) 121
Head Hardness
HB80 degree
Name
#3
Overall Length (mm)
360
TRUSCO Part Number
123-4161
Total Weight (kg)
1.5