Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Copper hammer (with a handle)

Copper hammer (with a handle) CO-40

Item.#
02203896
Mfr.#
CO-40
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Mould fabrication, mechanical Assembly, repairs, etc., Mould fabrication, mechanical Assembly, repairs, etc.
Length (mm)
(Head)134
2014 TRUSCO Published Page
2-0720
Total Weight (kg)
2.1
Head Diameter (phi mm)
50
Overall Length (mm)
440
TRUSCO Part Number
123-4170
Head Hardness
HB80 °
Name
#4