Buy more than* S$200* and get FREE SHIPPING

  • Copper hammer (with a handle)

Copper hammer (with a handle) CO-50

Item.#
02203923
Mfr.#
CO-50
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mould fabrication, mechanical Assembly, repairs, etc., Mould fabrication, mechanical Assembly, repairs, etc.
2014 TRUSCO Published Page
2-0720
Total Weight (kg)
2.5
Head Diameter (phi mm)
53
Length (mm)
(Head)144
TRUSCO Part Number
123-4188
Head Hardness
HB80 °
Name
#5
Overall Length (mm)
440