Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Part Ii Soft Hammer Fp, Iron
  • Part Ii Soft Hammer Fp, Iron
  • Part Ii Soft Hammer Fp, Iron

Part Ii Soft Hammer Fp, Iron OF-012

4.50 (2)
Item.#
02203941
Mfr.#
OF-012
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
70
TRUSCO Part Number
123-3891
2014 TRUSCO Published Page
2-0714
Wedges
Small small
Allowable Temperature (degreeC)
4 to 80
Application
Mechanical repair. Mounting and dismounting of jigs, etc. Assembly of wooden products.
Weight (g)
150
Specification
Head hardness, JIS K7215-HDD 60 degree
Dimensions A x Al (mm)
12x16
Name
#1/4
Overall Length L (mm)
280
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Press fitting of bearings of large machine, etc.
5
From Japan
On 2016-03-24 18:02:31
Both weight, power feeling is the best.
This review is about item#02204011.
Aluminum sheet as normal
4
From Japan
On 2013-02-08 15:44:11
Although the head is easy to be damaged, it is quite comfortable to use
This review is about item#02203975.