Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Part Ii Soft Hammer Fp, Iron
  • Part Ii Soft Hammer Fp, Iron
  • Part Ii Soft Hammer Fp, Iron

Part Ii Soft Hammer Fp, Iron OF-02

4.50 (2)
Item.#
02203957
Mfr.#
OF-02
Package Qty.
1PC
Ship pack of
1
27.27 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Name
#1/2
Overall Length L (mm)
300
Weight (g)
200
Specification
Head hardness JIS K7215-HDD 60degree
Dimensions A x Al (mm)
13x16
Application
Mechanical repair.Dismounting and mounting of jig, etc.Assembly of wooden products.
Allowable Temperature (degreeC)
4 - 80
Dimension H (mm)
80
TRUSCO Part Number
123-3904
Dimension W (mm)
phi 23
Wedges
Small
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Press-fitting of large machinery of bearings, etc..
5
From Japan
On 2016-03-24 18:02:31
Weight, is the feeling of power both the best.
This review is about item#02204011.
It if aluminum plate
4
From Japan
On 2013-02-08 15:44:11
Head is quite a comfortable to use but perishable
This review is about item#02203975.