Buy more than* S$200* and get FREE SHIPPING

  • Part Ii Soft Hammer Fp, Iron
  • Part Ii Soft Hammer Fp, Iron
  • Part Ii Soft Hammer Fp, Iron

Part Ii Soft Hammer Fp, Iron OF-08

4.50 (2)
Item.#
02203984
Mfr.#
OF-08
Package Qty.
1PC
Ship pack of
1
50.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
111
TRUSCO Part Number
123-3939
Dimension W (mm)
phi 48
Wedges
Big
Allowable Temperature (degreeC)
4 - 80
Application
Mechanical repair.Dismounting and mounting of jig, etc.Assembly of wooden products.
Weight (g)
800
Specification
Head hardness JIS K7215-HDD 60degree
Dimensions A x Al (mm)
21 x 25
Name
#1 1/2
Overall Length L (mm)
350
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Press-fitting of large machinery of bearings, etc..
5
From Japan
On 2016-03-24 18:02:31
Weight, is the feeling of power both the best.
This review is about item#02204011.
It if aluminum plate
4
From Japan
On 2013-02-08 15:44:11
Head is quite a comfortable to use but perishable
This review is about item#02203975.