Buy more than* S$200* and get FREE SHIPPING

  • Part Ii Soft Hammer Fp, Iron
  • Part Ii Soft Hammer Fp, Iron
  • Part Ii Soft Hammer Fp, Iron

Part Ii Soft Hammer Fp, Iron OF-10

4.50 (2)
Item.#
02203993
Mfr.#
OF-10
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
123-3947
Dimension W (mm)
phi48
Wedges
Very large
Allowable Temperature (degreeC)
4 - 80
Dimension H (mm)
117
Application
Mechanical repair.Dismounting and mounting of jig, etc.Assembly of wooden products.
Specification
Head hardness JIS K7215-HDD 60degree
Dimensions A x Al (mm)
21x25
Name
#2
Overall Length L (mm)
350
Weight (g)
1000
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Press fitting of bearings of large machine, etc.
5
From Japan
On 2016-03-24 18:02:31
Both weight, power feeling is the best.
This review is about item#02204011.
Aluminum sheet as normal
4
From Japan
On 2013-02-08 15:44:11
Although the head is easy to be damaged, it is quite comfortable to use
This review is about item#02203975.