Buy more than* S$200* and get FREE SHIPPING

  • Part Ii Soft Hammer Fp, Iron
  • Part Ii Soft Hammer Fp, Iron
  • Part Ii Soft Hammer Fp, Iron

Part Ii Soft Hammer Fp, Iron OF-185

4.50 (2)
Item.#
02204011
Mfr.#
OF-185
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A x Al (mm)
21x29
Name
#4
Overall Length L (mm)
375
Weight (g)
1850
Specification
Head hardness JIS K7215-HDD 60degree
Application
Mechanical repair.Dismounting and mounting of jig, etc.Assembly of wooden products.
Wedges
Very large
Allowable Temperature (degreeC)
4 - 80
Dimension H (mm)
127
TRUSCO Part Number
123-3963
Dimension W (mm)
phi62
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Press fitting of bearings of large machine, etc.
5
From Japan
On 2016-03-24 18:02:31
Both weight, power feeling is the best.
This review is about item#02204011.
Aluminum sheet as normal
4
From Japan
On 2013-02-08 15:44:11
Although the head is easy to be damaged, it is quite comfortable to use
This review is about item#02203975.