Buy more than* S$200* and get FREE SHIPPING

  • Soft Hammer Replacement Head
  • Soft Hammer Replacement Head
  • Soft Hammer Replacement Head

Soft Hammer Replacement Head OH-50H

3.80 (5)
Item.#
02204054
Mfr.#
OH-50H
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
14.6
Hardness
(head) HDD 55 degree
TRUSCO Part Number
123-4099
Dimension A (mm phi)
27
Allowable Temperature (degreeC)
4 - 80
Dimension H (mm)
33
Dimension W (mm)
phi 50
Compatibles Hammer Item Number
OF-08, OF-10, OF-135
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
General work
5
From Japan
On 2017-06-30 21:55:00
Because it hits things that can not be hit with a metal hammer, it is neither possible nor impossible, because it is unsatisfactory with a rubber hammer, it is moderately hard. If you are hitting the face, it will not crack easily, but is it easy to crack when you hit a coat when it is cold? If it cracks, it will easily enter if it gently warms with lukewarm water or a stove.
This review is about item#2204054.
Metal Processing
3
From Japan
On 2017-06-28 15:46:32
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#2204063.
Stone installation
1
From Japan
On 2015-03-21 00:17:10
Very brittle, I doubt that it is really a maker's item Soft hammer itself is used from everyday, this product is about as much as I want to hope for a different returning feeling.
This review is about item#02204063.
Mechanical repair
5
From Japan
On 2014-12-15 15:38:29
OH hammer, so quality is no problem!
This review is about item#02204054.
Used for hammer head replacement
5
From Japan
On 2012-03-01 08:50:47
It changed at a low price.
This review is about item#02204045.