Buy more than* S$200* and get FREE SHIPPING

  • Soft Hammer Replacement Head
  • Soft Hammer Replacement Head
  • Soft Hammer Replacement Head

Soft Hammer Replacement Head OH-65H

3.67 (3)
Item.#
02204063
Mfr.#
OH-65H
Package Qty.
1PC
Ship pack of
1
15.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
phi65
Compatibles Hammer Item Number
OF-185
Allowable Temperature (degreeC)
4 - 80
Dimension H (mm)
34
Dimension A (mm phi)
40
Dimensions B (mm)
15.3
Hardness
(head) HDD 55 degree
TRUSCO Part Number
123-4102
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Stone installation
1
From Japan
On 2015-03-21 00:17:10
Very fragile, are really using from the usual manufacturers goods of the doubt or soft hammer itself, this product seems much want to wish to clearly different returned goods use impression.
This review is about item#02204063.
Mechanical repair
5
From Japan
On 2014-12-15 15:38:29
Since the OH of the hammer, no problem in the quality!
This review is about item#02204054.
Use the hammer head replacement
5
From Japan
On 2012-03-01 08:50:47
We changed at low cost.
This review is about item#02204045.