Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shockless Hammer Replacement Head
  • Shockless Hammer Replacement Head
  • Shockless Hammer Replacement Head

Shockless Hammer Replacement Head OS-100W

5.00 (1)
Item.#
02204081
Mfr.#
OS-100W
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Roll pin
Dimension H (mm)
76
TRUSCO Part Number
123-4790
Dimension A (mm phi)
10
Compatibles Hammer Item Number
OS-100
Dimensions B (mm)
101
Color
White
2014 TRUSCO Published Page
2-0710
Dimensions H1 (mm)
31
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shockless hammer replacement head
5
From Japan
On 2016-02-17 19:45:20
Although the resin will be consumed, it is economical to have a replacement head because the body is durable and can be used for many years.
This review is about item#02204142.