Buy more than* S$200* and get FREE SHIPPING

  • Shockless Hammer

Shockless Hammer OS-40

4.60 (5)
Item.#
02204151
Mfr.#
OS-40
Package Qty.
1PC
Ship pack of
1
91.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Repair and Assembly of machines.Centering pieces.Mold making, etc.
Overall Length (mm)
370
Head Length (mm)
124
Name
#2
Description 2
Shockless structure, so work becomes easier and strong against shocks.
Weight (kg)
0.7
TRUSCO Part Number
123-4366
Head Size (phi mm)
43
Allowable Temperature (degreeC)
-10 - 80
Specification
Hardness; White-nylon JIS K7215-HDD 70degree Green-high-density polyethylene JIS K7215-HDD 65degree
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-09-19 21:58:52
It is very convenient transmitted to ensure the force when you hit easy to hold.
This review is about item#2204097.
Mechanical assembly
3
From Japan
On 2014-04-10 14:53:43
Lost in the field what was used before, I was using then urethane Kakeya. It might be good to hit the point because the head is small compared to the Kakeya. The sides might need to be careful because the hardness of the head is higher than that of the urethane. The photograph is a white and green of the head, but both actually white. Let's check the manufacturer's catalog.
This review is about item#02204212.
Rack-and-pinion assembly gap adjustment
5
From Japan
On 2013-06-01 14:53:19
It is expensive in comparison with other hammer, but the ease of use (good feel) is good. Tip will be jagged immediately so frequently hit the corners. Improvement or additional components expected in the durability and Koda feeling pursue.
This review is about item#02204151.
Pump motor, blower, overhaul
5
From Japan
On 2012-05-08 22:32:22
Since there is an impact force to the percentage of the hammer of its own weight, and does not require a large force. Shockless also exquisite, work very easy to use in order to moderately absorb the recoil will Hakadori. We are using the same as this time purchased hammer from 15 years ago, but the durability is perfect. This price is I think that's pretty cheap considering the workability and durability.
This review is about item#02204185.
Bend again and after tacking and welding, roll bending of processing I'm using a modified
5
From Japan
On 2012-04-17 22:17:36
Hammer itself is of not heavy, but the goodness of the effectiveness of when you hit I am very wonderfully. Seems strong even in the heat, because even as it is can beat remain stress relief after the match welding per roll bending after processing is also hot, you fix it easier. However, since softer than the tip I thought, when you hit a sharp part I think I must be careful.
This review is about item#02204124.