Buy more than* S$200* and get FREE SHIPPING

  • Shockless Hammer Replacement Head
  • Shockless Hammer Replacement Head
  • Shockless Hammer Replacement Head

Shockless Hammer Replacement Head OS-40GH

5.00 (1)
Item.#
02204167
Mfr.#
OS-40GH
Package Qty.
1PC
Ship pack of
1
23.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Roll pin
Dimensions H1 (mm)
15
Dimensions B (mm)
43.5
Color
Green
Dimensions W1(mm)
phi 38.7
Dimension A (mm phi)
3
Compatibles Hammer Item Number
OS-40
Dimension H (mm)
34
TRUSCO Part Number
123-4722
Dimension W (mm)
phi 43
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shockless hammer replacement head
5
From Japan
On 2016-02-17 19:45:20
Although the resin will be consumed, it is economical to have a replacement head because the body is durable and can be used for many years.
This review is about item#02204142.