Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Shockless Hammer Replacement Head
  • Shockless Hammer Replacement Head
  • Shockless Hammer Replacement Head

Shockless Hammer Replacement Head OS-50GH

5.00 (1)
Item.#
02204194
Mfr.#
OS-50GH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Accessories
Roll pin
Dimensions B (mm)
51.5
Color
Green
Dimensions W1(mm)
phi 44.9
Dimension A (mm phi)
5
Compatibles Hammer Item Number
OS-50
Dimension H (mm)
41
TRUSCO Part Number
123-4749
Dimension W (mm)
phi 51.5
Dimensions H1 (mm)
17
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement head of shock-less hammer
5
From Japan
On 2016-02-17 19:45:20
Resin will be exhausted, but the there is a head in place so you can use for many years the body is strong is economic.
This review is about item#02204142.