Buy more than* S$200* and get FREE SHIPPING

  • Shockless Hammer

Shockless Hammer OS-80

4.67 (6)
Item.#
02204255
Mfr.#
OS-80
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Repair and Assembly of machines.Centering pieces.Mold making, etc., Repair and Assembly of machines.Centering pieces.Mold making, etc.
Weight (kg)
3.8
TRUSCO Part Number
123-4404
Name
#8
Allowable Temperature (degreeC)
-10 to 80
Overall Length (mm)
880
2014 TRUSCO Published Page
2-0710
Specification
Head hardness White nylon JIS K7215-HDD 70 degree Green high density polyethylene JIS K7215-HDD 65 degree
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2017-03-24 18:28:54
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2204097.
During machine maintenance
5
From Japan
On 2016-09-19 21:58:52
Easy to hold It is very convenient to transmit the power surely when you hit it.
This review is about item#2204097.
Machine assembly
3
From Japan
On 2014-04-10 14:53:43
I used the urethane kakeya after losing what I was using before on the job site. It is better to hit points because the head is smaller than Kaya. Since the hardness of the head is higher than urethane, attention may be necessary for that side. The picture is white and green head, but both are actually white. Let's check with the manufacturer's catalog.
This review is about item#02204212.
Assembling of rack and pinion Clear gap adjustment
5
From Japan
On 2013-06-01 14:53:19
Compared with other hammers, it is expensive but usability (good hit feeling) is good. As you frequently hit the corner, the tip will jagged immediately. Improvement or additional parts expectation by pursuing durability and favorable feeling.
This review is about item#02204151.
Pump motor, blower, disassembly repair
5
From Japan
On 2012-05-08 22:32:22
Because there is an impact force for the weight of the hammer, no big force is needed. Shockless is also exquisite, absorbing recoil moderately so it is very easy to use and the work is going back. I used the same thing as the hammer I bought this time 15 years ago, but durability is also perfect. From the viewpoint of workability and durability I think that this price is quite cheap.
This review is about item#02204185.
I use it by temporary fixation and rewinding after welding and fixing of roll bending process
5
From Japan
On 2012-04-17 22:17:36
The hammer itself is not heavy, but the good effectiveness when hitting it is very wonderful. It seems to be resistant to heat, it can be easily repaired as it can be struck as it is without distortion removal after hot-rolling together after welding with roll bending. However, since the tip is softer than I thought, I think that attention is needed when striking a sharp part.
This review is about item#02204124.