Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Shockless Hammer Replacement Head
  • Shockless Hammer Replacement Head
  • Shockless Hammer Replacement Head

Shockless Hammer Replacement Head OS-80W

5.00 (1)
Item.#
02204264
Mfr.#
OS-80W
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Accessories
Roll pin
2014 TRUSCO Published Page
2-0710
Dimensions H1 (mm)
29
Dimensions B (mm)
81
Color
White
TRUSCO Part Number
123-4773
Dimension A (mm phi)
8
Compatibles Hammer Item Number
OS-80
Dimension H (mm)
74
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement head of shock-less hammer
5
From Japan
On 2016-02-17 19:45:20
Resin will be exhausted, but the there is a head in place so you can use for many years the body is strong is economic.
This review is about item#02204142.