Buy more than* S$200* and get FREE SHIPPING

  • Hammer Replacement Plastic Head
  • Hammer Replacement Plastic Head
  • Hammer Replacement Plastic Head

Hammer Replacement Plastic Head PLH-025

4.50 (2)
Item.#
02204307
Mfr.#
PLH-025
Package Qty.
1PC
Ship pack of
1
2.64 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Allowable Temperature (degreeC)
4 - 80
TRUSCO Part Number
123-5061
Dimension W (mm)
phi 20
Dimensions B (mm)
10
Hardness
(Head) HDD50degree
Dimension A (mm phi)
10
Compatibles Hammer Item Number
PL-025
Dimension H (mm)
20
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Head instead
5
From Japan
On 2017-02-08 06:58:10
Has been previously used, we are satisfied You will be allowed to repeat order next time
This review is about item#02204361.
Maintenance and repair work of the machine
4
From Japan
On 2016-02-24 14:58:03
Easily can be replaced, is useful without the need to buy a hammer body are price.
This review is about item#02204307.