Buy more than* S$200* and get FREE SHIPPING

  • Plastic hammer
  • Plastic hammer
  • Plastic hammer
  • Plastic hammer

Plastic hammer PL-05

4.71 (7)
Item.#
02204316
Mfr.#
PL-05
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Temperature (degreeC)
4 - 80
Dimensions A x Al (mm)
12x16
Name
#1/2
Overall Length L (mm)
290
Weight (g)
250
Specification
Head hardness; JIS K7215-HDD 50degree
Application
Mechanical repair.Dismounting and mounting of jig, etc.Assembly of wooden products.
Wedges
Small
Dimension W (mm)
phi25
Dimension H (mm)
89
TRUSCO Part Number
123-5028
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Machine assembly operation
5
From Japan
On 2017-04-17 19:24:07
I am satisfied very much that a large Prague can be obtained by Mr. Monotaro in machine assembling work.
This review is about item#2204377.
As a hammer
5
From Japan
On 2017-03-24 17:58:05
It is easy to use and I like it. Also purchase if necessary
This review is about item#2204334.
Car maintenance
5
From Japan
On 2016-04-08 22:46:39
It is easy to use.
This review is about item#02204334.
Machine repair.
5
From Japan
On 2015-05-13 15:49:40
It was as imagined as both sense of size and use. I think that the price also matches the quality.
This review is about item#02204316.
Used to loosen the bolt inside the machine
4
From Japan
On 2013-10-29 18:51:29
no problem
This review is about item#02204334.
I used it to remove or put things that I can not put on scratches.
5
From Japan
On 2012-07-09 18:14:09
It is very good that replacement can be done even if the used parts of the hammer are broken.
This review is about item#02204334.
For machine maintenance
4
From Japan
On 2012-05-16 09:45:55
Until now I have used Ambraco, but I decided to use this cheap product, although the tip was damaged, but I could not find a place for replacement. Since the number of times of use is still small, the previous replacement method, durability etc. are unknown. Hope to be able to easily change tip.
This review is about item#02204334.