Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hammer Replacement Plastic Head
  • Hammer Replacement Plastic Head
  • Hammer Replacement Plastic Head

Hammer Replacement Plastic Head PLH-10

4.50 (2)
Item.#
02204343
Mfr.#
PLH-10
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Temperature (degreeC)
4 - 80
Compatibles Hammer Item Number
PL-10
Dimension H (mm)
34
Dimension A (mm phi)
15
Hardness
(Head) HDD50degree
Dimensions B (mm)
14
TRUSCO Part Number
123-5087
Dimension W (mm)
phi 32
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Change head
5
From Japan
On 2017-02-08 06:58:10
I am using it before and I am satisfied. I will order repeat next time
This review is about item#02204361.
Machine maintenance / repair work
4
From Japan
On 2016-02-24 14:58:03
Easy to exchange, convenient without the need to purchase the hammer body in terms of price.
This review is about item#02204307.