Plastic hammer PL-15
(7)
Item.#
02204352
Mfr.#
PL-15
Package Qty.
1PC
Ship pack of
1
Item Feature
Allowable Temperature (degreeC)
4 - 80
Dimensions A x Al (mm)
17.5x25
Name
#1 1/2
Overall Length L (mm)
340
Weight (g)
650
Specification
Head hardness; JIS K7215-HDD 50degree
Application
Mechanical repair.Dismounting and mounting of jig, etc.Assembly of wooden products.
Wedges
Large
Dimension W (mm)
phi 38
Dimension H (mm)
138
TRUSCO Part Number
123-5044
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Machine assembly operation
From Japan
On 2017-04-17 19:24:07
I am satisfied very much that a large Prague can be obtained by Mr. Monotaro in machine assembling work.
As a hammer
From Japan
On 2017-03-24 17:58:05
It is easy to use and I like it. Also purchase if necessary
Car maintenance
From Japan
On 2016-04-08 22:46:39
It is easy to use.
Machine repair.
From Japan
On 2015-05-13 15:49:40
It was as imagined as both sense of size and use. I think that the price also matches the quality.
Used to loosen the bolt inside the machine
From Japan
On 2013-10-29 18:51:29
no problem
I used it to remove or put things that I can not put on scratches.
From Japan
On 2012-07-09 18:14:09
It is very good that replacement can be done even if the used parts of the hammer are broken.
For machine maintenance
From Japan
On 2012-05-16 09:45:55
Until now I have used Ambraco, but I decided to use this cheap product, although the tip was damaged, but I could not find a place for replacement. Since the number of times of use is still small, the previous replacement method, durability etc. are unknown. Hope to be able to easily change tip.
Customers Who Bought This Item Also Bought
Top