Buy more than* S$200* and get FREE SHIPPING

  • Hammer Replacement Plastic Head
  • Hammer Replacement Plastic Head
  • Hammer Replacement Plastic Head
  • Hammer Replacement Plastic Head

Hammer Replacement Plastic Head PLH-20

4.50 (2)
Item.#
02204386
Mfr.#
PLH-20
Package Qty.
1PC
Ship pack of
1
10.06 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Allowable Temperature (degreeC)
4 - 80
Dimension A (mm phi)
23
Compatibles Hammer Item Number
PL-20
Dimension H (mm)
46
Hardness
(Head) HDD50degree
Dimension W (mm)
phi 46
Dimensions B (mm)
19
TRUSCO Part Number
123-5109
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Change head
5
From Japan
On 2017-02-08 06:58:10
I am using it before and I am satisfied. I will order repeat next time
This review is about item#02204361.
Machine maintenance / repair work
4
From Japan
On 2016-02-24 14:58:03
Easy to exchange, convenient without the need to purchase the hammer body in terms of price.
This review is about item#02204307.