Buy more than* S$200* and get FREE SHIPPING

  • Angle Clamp

Angle Clamp WSM-9

Item.#
02205542
Mfr.#
WSM-9
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Cast iron
TRUSCO Part Number
104-4150
2014 TRUSCO Published Page
2-0821
Specification
Right angle fixture and sealing method: 90mm
Weight (kg)
3.8
2015 Trusco Published Pages
2 0866
Dimension (mm)
(Right angle fixed) 90: T joint (maximum thickness difference) 60