Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 9

Item.#
02206014
Mfr.#
9
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
121-6449
Holding Capacity (kg)
30
Weight (g)
40
2014 TRUSCO Published Page
2-0778
Overall Height (mm)
59
Overall Length (mm)
52