Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 09S

Item.#
02206032
Mfr.#
09S
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0778
Overall Height (mm)
70
Overall Length (mm)
52
Holding Capacity (kg)
30
Weight (g)
40
TRUSCO Part Number
121-6457