Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 34

Item.#
02206066
Mfr.#
34
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
2260
Holding Capacity (kg)
500
Overall Length (mm)
190
Overall Height (mm)
305