Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 35

Item.#
02206075
Mfr.#
35
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Holding Capacity (kg)
150
Weight (g)
427
Overall Height (mm)
176
Overall Length (mm)
90