Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 40A

Item.#
02206084
Mfr.#
40A
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Height (mm)
110
Tightening Pressure (kN [kgf])
1.0[100]
TRUSCO Part Number
121-6473
Weight (g)
200
Type
Vertical handle type