Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 40K

Item.#
02206102
Mfr.#
40K
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0777
Overall Height (mm)
124
TRUSCO Part Number
121-6481
Holding Capacity (kg)
100
Weight (g)
200