Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 41BL

Item.#
02206136
Mfr.#
41BL
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
2180
Type
Handle Vertical
Overall Height (mm)
474
Overall Length (mm)
278
Holding Capacity (kg)
300