Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 41BM

Item.#
02206145
Mfr.#
41BM
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Height (mm)
285
Overall Length (mm)
174
TRUSCO Part Number
121-6244
Holding Capacity (kg)
300
Weight (g)
1300
Type
Handle Vertical
2014 TRUSCO Published Page
2-0779